50 lb. Ice Melt Salt
Diamond Crystal® 50 lb. Ice Melt Salt
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Works best above 5 degrees Fahrenheit
- Leaves no oily residue
- Unique sizing mixture of large and small crystals of natural sodium chloride small crystals melt on contact and large crystals provide longevity and instant traction
- When applied excessively, salt brine is easily tracked into buildings and may contribute to concrete spalling
- Corrosive to car bodies and to metal door frames
Specifications
- Collection:
- Diamond Crystal®
- Color Finish Name:
- White
- Product Type:
- Ice Melt
- Size:
- 50 lb
- Temperature Rating:
- 5