Carli 72 x 40 in. Combo Drop-In Bathtub with End Drain in White

Part #HCAR7240ACOWHI  |  Item #7350031  |  Manufacturer Part #CAR7240ACO-WHI

$ 5,974.62 EACH

Color/Finish:
White

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • A majestic tub with style and appeal, the crisp lines and oval design of the Carli capture a unique design and feel. The Carliis a bold tub that makes a statement.
  • Manufactured with high-quality acrylic
  • Oval shaped drop-in model with end-drain
  • Includes cable waste and overflow
  • Includes Thermal Air system injectors at the tub base
  • Includes standard polished chrome whirlpool jets
  • Made in the U.S.A

Specifications

ADA Compliant: No

Bathtub Shape: Oval

Collection: Carli

Color Finish: White

Color Finish Category: Whites

Drain Location: End

Height: 25 in

Horsepower: 2-1/4 hp

IAPMO Listed: Yes

Installation Type: Drop-in

Material: [Acrylic, Reinforced Fiberglass]

Number Of Jets: 6

Overall Length: 72 in

Overall Width: 40 in

Shape: Oval

Size: 72 in x 40 in

UL Listed: Yes

Volts: 120V