72 x 40 in. Combo Drop-In Bathtub with End Drain in White
Carli 72 x 40 in. Combo Drop-In Bathtub with End Drain in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Manufactured with high-quality acrylic
- Oval shaped drop-in model with end-drain
- A majestic tub with style and appeal, the crisp lines and oval design of the Carli capture a unique design and feel. The Carliis a bold tub that makes a statement.
- Includes HydrOzone water sanitation feature
- Made in the U.S.A
- Includes standard polished chrome whirlpool jets
- Includes cable waste and overflow
Specifications
- ADA Compliant:
- No
- Bathtub Shape:
- Oval
- Collection:
- Carli
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- End
- Height:
- 25 in
- Horsepower:
- 2-1/4 hp
- IAPMO Listed -:
- Yes
- Installation Type:
- Drop-in
- Material:
- Plastic, Reinforced Fiberglass
- Material Type:
- Acrylic
- Number of Jets:
- 6
- Overall Length:
- 72 in
- Overall Width:
- 40 in
- Shape:
- Oval
- Size:
- 72 in x 40 in
- UL Listed:
- Yes
- Volts:
- 120V