1/6 hp 120V 3450 Oil Burner Motor
1/6 hp 120V 3450 Oil Burner Motor
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Design allows air to flow through the motor into the blower housing providing necessary cooling
- Reliable with quiet sealed ball bearings
- Universal 1/6 HP motor
- Efficient in both starting and running
Documents
Specifications
- AMP:
- 6.1
- Horsepower:
- 1/6 hp
- Power Source:
- Oil
- Product Type:
- Burner Motor
- RPM:
- 3450
- UL Listed:
- Yes
- Volts:
- 120V