14 in. Double Blade Rubber Squeegee

You last purchased this on
 
Carlisle

14 in. Double Blade Rubber Squeegee

This product requires certification to purchase.
Brand image
You last purchased this on
 
Carlisle

14 in. Double Blade Rubber Squeegee

  • Fast #
  • Part #C4007400
  • Item #7341197
  • Manufacturer Part #4007400
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Handle sold separately
  • Double blade Red rubber with a screw-in metal frame
  • Requires Certification

Recommended Accessories


Specifications

Color Finish Name:
Red, White
Handle Material:
Steel
Height:
5 in
Length:
14 in
Material:
Rubber, Steel
Product Type:
Squeegee
UL Listed:
No
Width:
1 in