22 in. Black Foam Squeegee (Case of 10)

You last purchased this on
 
Carlisle

Flo-Pac® 22 in. Black Foam Squeegee (Case of 10)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Carlisle

Flo-Pac® 22 in. Black Foam Squeegee (Case of 10)

  • Fast #
  • Part #C36622200
  • Item #7473152
  • Manufacturer Part #36622200
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Plastic frame won't rust, bend, and is more durable than metal
  • Black foam rubber squeegee is perfect for all around floor cleaning
  • Soft, double foam rubber blade is designed for use on uneven, grouted and smooth surface floors
  • Color: White/Black
  • Constructed of foam rubber with a plastic frame
  • Length: 22 in.
  • Requires Certification

Specifications

Application:
Floor
Cleaning Path:
22 in
Collection:
Flo-Pac®
Color Finish Category:
Blacks
Color Finish Name:
Black
Length:
22 in
Material:
Foam, Synthetic Rubber, Plastic
Package Quantity:
Case of 10
Product Type:
Squeegee
UL Listed:
No