24 in. Block in Grey
Flo-Pac® 24 in. Block in Grey
Package Quantity Info:
EA: 1 IP: 1 CA: 12-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ideal for fine particles, dust, and sawdust on smooth surfaces
- Great for light industrial use
- Soft, lightly crimped, flagged filament for sweeping dust and fine particles on smooth surfaces
Specifications
- Application:
- Residential
- Collection:
- Flo-Pac®
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Length:
- 24 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Product Type:
- Push Broom Head
- Width:
- 2-1/2 in