4 x 24 x 3-1/4 in. Plastic and Hardwood Broom in Grey (Case of 12)
4 x 24 x 3-1/4 in. Plastic and Hardwood Broom in Grey (Case of 12)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Wide hardwood block with two threaded handle holes to alternate sweep direction for even and lasting broom wear
- Sturdy synthetic bristles provide moisture and chemical-resistance
- Soft, lightly crimped, flagged filament for sweeping dust and fine particles on smooth surfaces
- Made in USA
- Handle sold separately
Specifications
- Application:
- Commercial, Industrial, Lobbies, Malls
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Height:
- 4 in
- Length:
- 24 in
- Material:
- Plastic, Hardwood
- Material Type:
- Polypropylene
- Package Quantity:
- Case of 12
- Product Type:
- Broom Head
- Size:
- 24 in
- Width:
- 3-1/4 in