Carlisle

24 in. Polypropylene Sweep in Black

Part #C4507303  |  Manufacturer Part #4507303

Length:

24 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Will not absorb moisture; resistant to most chemicals, acids and oils
  • Durable synthetic sweep can be washed to extend performance life
  • Great for light industrial use

Specifications

Color Finish: Black

Color Finish Category: Blacks

Height: 3-1/2 in

Length: 24 in

Material: Wood

Material Type: Polypropylene

Size: 24 in

Width: 2-1/2 in