1-13/100 x 2 x 56 x 12 in. Corn Blend and Wood Broom in Yellow and Brown (Case of 12)
1-13/100 x 2 x 56 x 12 in. Corn Blend and Wood Broom in Yellow and Brown (Case of 12)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 5 stitch
- Bristle fill: Corn blend (80% rattan and 20% corn fiber bristles)
- High bristle fill count for extended use
Specifications
- Application:
- Hotels, Motels, Restaurants, Schools, Warehouse
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow, Brown
- Diameter:
- 1-13/100 in
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Handle Length (in):
- 43 in
- Handle Material:
- Wood
- Height:
- 2 in
- Length:
- 56 in
- Material:
- Corn Blend, Wood
- Package Quantity:
- Case of 12
- Product Type:
- Broom
- Size:
- 56 in
- Width:
- 12 in