6 in. Ergonomic Power Plunger
6 in. Ergonomic Power Plunger
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Rubber construction with wood handle
- Length: 20"
- Rubber bell plunger with force cup
- Diameter: 6"
Specifications
- Diameter:
- 6 in
- GSA Approved:
- No
- Handle Material:
- Wood
- Length:
- 20 in
- Material:
- Rubber
- NSF Certified:
- No
- UL Listed:
- No