Carlisle

6 in. Synthetic Corn Whisk

Part #C3663400  |  Manufacturer Part #3663400

Width:

3/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Provides angle broom sweeping performance at a corn broom price
  • Chemical and liquid resistant bristles; sustains temperatures to 225°F
  • X shaped bristles allow for superior sweeping on carpeting and entry mats

Specifications

Color Finish: Yellow

Height: 1-1/2 in

Length: 6 in

Material: Plastic

Material Type: Polypropylene

Width: 3/4 in