Carlisle

8 in. Counter Brush with Tampico Bristles in Black

Part #C3625903  |  Manufacturer Part #3625903

Length:

8 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For dusting up sawdust, glass particles and everything in between
  • Plastic block
  • 2 1/2 trim
  • 8" Black
  • Tampico

Specifications

Color Finish: Black

EPA Compliant: No

EcoLogo Certified: No

FSC Certified: No

Green Seal Certified: No

Length: 8 in

Material: Plastic

Material Type: Tampico

Package Quantity: Case of 12

Product Type: Counter Brush