Carlisle
9-1/2 in. Flo-Thru Truckwash Brush
Part #C4005075 | Item #7562897
Length:
9-1/2 inProduct Details
Specifications
EPA Compliant: No
EcoLogo Certified: No
FSC Certified: No
Green Seal Certified: No
Length: 9-1/2 in
Material: Plastic
Product Type: Brush