Colortech™ 19 in. Stripping Brush in Black

Part #C361900G50  |  Item #7472124

Diameter:

19 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Application: [Terrazzo, Tile]

Collection: Colortech™

Color Finish: Black

Diameter: 19 in

Grit Size: 80 µm

Material: Plastic

Material Type: Nylon

Product Type: Stripping Brush

UL Listed: No