Duo-Pan™ 36 x 36 x 11-4/5 in. Polypropylene Lobby Dust Pan and Broom Combination in Black

Part #C36141503  |  Item #7473145

Color/Finish:
Black

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • The lobby pans pivot and lock into place during use and release for easy carrying or emptying
  • Handles feature a pivoting hanging hole at top for storage
  • Handy clip to attach broom for convenient storage
  • Serrated edge along the bail allowing you to comb the broom’s bristles and drop debris into the pan
  • Vinyl coated steel handle
  • Plastic block and polypropylene bristles
  • Pan dimensions are 11-4/5" x 11-1/2" x 5"
  • Overall height is 36"

Specifications

Collection: Duo-Pan™

Color Finish: Black

Depth: 11-1/2 in

EPA Compliant: No

EcoLogo Certified: No

FSC Certified: No

Green Seal Certified: No

Height: 36 in

Length: 36 in

Material: Plastic

Material Type: Polypropylene

Product Type: [Broom, Dust Pan]

Width: 11-4/5 in