8 x 12 in. Polypropylene Flagged Angle Broom in Green (Case of 12)

This product has been replaced by

Carlisle Green 12 x 2 in. Plastic Duo-Sweep Flagged Broom Head in Green
Carlisle 8 x 12 x 2 in. Plastic Duo-Sweep Flagged Broom Head in Green
Manufacturer Part #36867EC09
You last purchased this on
 
Carlisle

Duo-Sweep® 8 x 12 in. Polypropylene Flagged Angle Broom in Green (Case of 12)

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Carlisle Green 12 x 2 in. Plastic Duo-Sweep Flagged Broom Head in Green
Carlisle 8 x 12 x 2 in. Plastic Duo-Sweep Flagged Broom Head in Green
Manufacturer Part #36867EC09
Carlisle

Duo-Sweep® 8 x 12 in. Polypropylene Flagged Angle Broom in Green (Case of 12)

  • Fast #
  • Part #C3686709
  • Item #7473172
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Green Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Durable, sanitary Polypropylene bristles
  • 12 inch Flare (Head Only)
  • Designed for extended use and superior performance with an ergonomic shape that prevents uneven wear
  • Threads are 3/4-5 ACME - the standard thread form in the US
  • Made in the USA
  • BPA free
  • HACCP compliance
  • Requires Certification

Specifications

Collection:
Duo-Sweep®
Color Finish Category:
Greens
Color Finish Name:
Green
EPA Compliant:
No
EcoLogo Certified:
No
FSC Certified:
No
Green Seal Certified:
No
Length:
8 in
Material:
Plastic
Material Type:
Polypropylene
Package Quantity:
Case of 12
Product Type:
Broom
Temperature Range:
-40 to 180 Deg F
Width:
12 in