8 x 12 in. Polypropylene Flagged Angle Broom in Red
This product has been replaced by
Manufacturer Part #36867EC05
Duo-Sweep® 8 x 12 in. Polypropylene Flagged Angle Broom in Red
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Durable, sanitary Polypropylene bristles
- 12" Flare
- Designed for extended use and superior performance with an ergonomic shape that prevents uneven wear
- BPA free
- HACCP compliance
Specifications
- Collection:
- Duo-Sweep®
- Color Finish Category:
- Blues
- Color Finish Name:
- Red
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Length:
- 8 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Package Quantity:
- Case of 12
- Product Type:
- Broom
- Temperature Range:
- -40 to 180 Deg F
- Width:
- 12 in