8 x 12 in. Polypropylene Heavy Duty Unflagged Angle Broom in Black
This product has been replaced by
Manufacturer Part #36868EC03
Duo-Sweep® 8 x 12 in. Polypropylene Heavy Duty Unflagged Angle Broom in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Excellent balance to reduce sweeping fatigue
- Use lobby brooms with dust pans (sold separately) for continuous cleaning of convention centers, malls, and theme parks
- No hood/shroud to break or gather soils leading to cross-contamination issues
- Threads are 3/4-5 ACME - the standard thread form in the US
- BPA free
Specifications
- Collection:
- Duo-Sweep®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Length:
- 8 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Package Quantity:
- Case of 12
- Product Type:
- Broom
- Temperature Range:
- -40 to 180 Deg F
- Width:
- 12 in