16 in. Bowl Brush with Caddy in White
Flo-Pac® 16 in. Bowl Brush with Caddy in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Staple set bristles in extra durable plastic handle
- Base and handle come in matching assorted colors
- Toilet Bowl Brush With Caddy
- Handle Material: Plastic, Brush Material: Polypropylene
- Size: 16", Brush Size: 3"
- Color: White
Specifications
- Collection:
- Flo-Pac®
- Color Finish Name:
- White
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Length:
- 16 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Product Type:
- Bowl Brush