Carlisle

Flo-Pac® 2-1/2 in. Heavy Sweep with Brace in Orange

Part #C36762424  |  Manufacturer Part #36762424

Width:

2-1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Stiff bristles hold up on sidewalks, parking lots, and other rough surfaces; not affected by water or petroleum products
  • Hardwood block with 3-1/4" bristle trim

Specifications

Collection: Flo-Pac®

Color Finish: Orange

Color Finish Category: Oranges

Height: 3-3/4 in

Length: 24 in

Material: Wood

Material Type: Polypropylene

Size: 24 in

Width: 2-1/2 in