Carlisle

Flo-Pac® 24 in. Tampico Sweep in Black

Part #C4505403  |  Manufacturer Part #4505403

Length:

24 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Fine/medium Tampico fiber resists heat and chemicals
  • Hardwood blocks

Specifications

Collection: Flo-Pac®

Color Finish: Black

Color Finish Category: Blacks

Height: 3-1/2 in

Length: 24 in

Material: Wood

Material Type: Tampico

Size: 24 in

Width: 2-1/2 in