36 in. Double Foam Floor Squeegee

You last purchased this on
 
Carlisle

Flo-Pac® 36 in. Double Foam Floor Squeegee

This product requires certification to purchase.
Brand image
You last purchased this on
 
Carlisle

Flo-Pac® 36 in. Double Foam Floor Squeegee

  • Fast #
  • Part #C36336C00
  • Item #7472000
  • Manufacturer Part #36336C00
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Frame Construction: Metal
  • Squeegee Construction: Rubber
  • Curved end controls liquid better
  • Squeegee Color: Black
  • Length: 30.00in (76.20cm)
  • Requires Certification

Specifications

Collection:
Flo-Pac®
Color Finish Name:
Black
Length:
36 in
Material:
Rubber, Metal
Package Quantity:
Case of 6
Product Type:
Squeegee
UL Listed:
No