48 x 5 in. Tie Back Dust Mop Handle for 5 in Mop Frames (Case of 12)
Flo-Pac® 48 x 5 in. Tie Back Dust Mop Handle for 5 in Mop Frames (Case of 12)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Brand Model Compatibility:
- 5 in Mop Frames
- Collection:
- Flo-Pac®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Natural
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Length:
- 48 in
- Material:
- Cotton, Fabric
- Package Quantity:
- Case of 12
- Product Type:
- Dust Mop Handle
- Temperature Range:
- -40 to 140 Deg F (-40 to 60 Deg C)
- Weight:
- 24 lb
- Width:
- 5 in