60 x 15/16 in. Thread Wood Handle
This product has been replaced by
Manufacturer Part #HL-01102FE
Flo-Pac® 60 x 15/16 in. Thread Wood Handle
Frequently Purchased Together
Product Details
- Threaded wood
- Available in a large selection of standard threaded and tapered styles, along with our Anchor™ style
- Laminated veneer lumber handle
- Threads are 3/4-5 ACME. The standard thread form in the US
- Tapered handles have precision cut tapered end
Documents
Specifications
- Collection:
- Flo-Pac®
- Color Finish Category:
- Browns
- Color Finish Name:
- Wood
- Diameter:
- 15/16 in
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Handle Length (in):
- 60 in
- Handle Material:
- Wood
- Product Type:
- Handle