1 x 13-1/4 x 7-1/2 in. Corn Blend Broom in Yellow
1 x 13-1/4 x 7-1/2 in. Corn Blend Broom in Yellow
Package Quantity Info:
EA: 1 IP: 1 CA: 12-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 36633 whisk broom has a hanging loop
- 80% rattan and 20% corn fiber bristles
- High bristle fill count for extended use; excellent durability and value
Specifications
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- Height:
- 1 in
- Length:
- 13-1/4 in
- Material:
- Corn Blend
- Size:
- 10 in
- Width:
- 7-1/2 in