Carlisle Foodservice 19 in. Pad Driver Brush with 5 in. Center Hole

CR190XS50113RJ

Manufacturer Part #: R190XS50113RJ

Diameter

19 in

$79.99

EACH

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Equipped with 1.45" riser
  • Holds pad firmly in place

SPECIFICATIONS

Color Finish
Blue
Diameter
19 in
Length
19 in
Material
Plastic
Material Type
Polypropylene
Size
19 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday