40 in. Synthetic Corn Lobby Broom in Black
Flo-Pac® 40 in. Synthetic Corn Lobby Broom in Black
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Chemical and liquid resistant bristles
- Sustains temperatures to 225° F
- Provides angle broom sweeping performance at a corn broom price
- For use in lobby
- "X" shaped bristles allow for superior sweeping on carpeting and entry mats
Specifications
- Application:
- Residential
- Collection:
- Flo-Pac®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Handle Length (in):
- 32 in
- Handle Material:
- Wood
- Length:
- 40 in
- Material:
- Synthetic Corn, Wood
- Product Type:
- Lobby Corn Broom