5 in. Aluminum Clutch Plate
5 in. Aluminum Clutch Plate
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Can be used instead of plastic ("P" Series) plates for the same applications
- Harmonized Code: 960350.0000
- Cast of durable zinc alloy with a 5" center hole
- Color: Silver
Specifications
- Color Finish Name:
- Silver
- Height:
- 1 in
- Length:
- 5 in
- Material:
- Zinc Alloy
- NSF Certified:
- No
- Product Type:
- Clutch Plate
- Size:
- 5 in
- UL Listed:
- No
- Width:
- 5 in