Carlisle Foodservice Bronco™ Round Waste Bin Trash Container in Black

C34104403

Color Finish

(Pricing is for Black)

$38.21

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Call for Availability

DESCRIPTION

  • High-strength plastic walls and double reinforced stress ribs withstand daily use in commercial environments
  • Integrated Comfort Curve™ handles offer a comfortable grip while helper handles on the base allow for secure maneuvering for overhead tipping
  • NSF Listed; Made in the USA; Lid Sold Separately; BPA Free
  • NSF certified for food contact provides a cost-effective alternative to large food prep and storage containers

SPECIFICATIONS

Capacity
44 gal
Collection
Bronco™
Color Finish
Black
Diameter
24-1/2 in
Handle Material
Plastic
Height
31-7/20 in
Material
Plastic
Material Type
LLDPE, Polyethylene
Type
Trash Can
Width
24-1/2 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday