7 in. Toothbrush Style Utility Nylon Brush in Grey

This product has been replaced by

Abco Grey 7-3/4 in. Nylon Bristle Toothbrush
Abco 7-3/4 in. Nylon Bristle Toothbrush in Black
Manufacturer Part #BR-00032
You last purchased this on
 
Carlisle

Flo-Pac® 7 in. Toothbrush Style Utility Nylon Brush in Grey

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Abco Grey 7-3/4 in. Nylon Bristle Toothbrush
Abco 7-3/4 in. Nylon Bristle Toothbrush in Black
Manufacturer Part #BR-00032
Carlisle

Flo-Pac® 7 in. Toothbrush Style Utility Nylon Brush in Grey

  • Fast #
  • Part #C4067400
  • Item #4940104
  • Manufacturer Part #4067400
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Plastic handle with nylon bristles
  • Great for small jobs, tight areas, and detail work, small parts, seams, threads, and soldered joints
  • Toothbrush style utility brush great for small jobs, tight areas, and detail work, small parts, seams, threads and soldered joints
  • Hang up storage for ease of use
  • BPA free
  • Requires Certification

Specifications

Collection:
Flo-Pac®
Color Finish Name:
Black
Handle Material:
Polypropylene
Height:
1 in
Length:
7 in
Material:
Plastic
Material Type:
Nylon
Product Type:
Detail Toothbrush
Size:
7 in x 1/2 in
Width:
1/2 in