0 items

Carlisle Foodservice Sparta®Spectrum®Omni Sweep® Plastic Block Floor Sweep

C418800

Length

Starting at $14.11
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Anchor™ style hardwood block requires 60" Anchor™ hardwood handle (sold separately)
  • Can be used with sweeping compounds
  • Long fine/medium bristles in the back sweep fine dust particles
  • Short, heavy bristles in front easily sweep up heavy debris
  • Synthetic bristles have an angled pitch for fast, effective sweeping on all types of floor surfaces
  • Unique patent pending design combines the features of fine, medium and heavy floor sweeps all-in-1 product

SPECIFICATIONS

Collection
Sparta®Spectrum®Omni Sweep®
Color Finish
Black, Blue
Height
3-1/4 in
Length
18 in
Material
Plastic
Material Type
Polypropylene
Size
18 in
Width
2-63/100 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday