Carlisle Foodservice Sparta® 12 in. Handle Polyester Bottle Brush in White

C4000002

Color/Finish

(Pricing is for White)

$9.99

EACH
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • All plastic handle
  • Base resins used to produce blocks and bristles are made of FDA approved materials
  • Bottle brushes have smaller diameter handles and softer bristles for delicate cleaning of jars, bottles and glasses with smaller openings

SPECIFICATIONS

Collection
Sparta®
Color Finish
White
Handle Material
Plastic
Height
2-3/4 in
Length
12 in
Material
Plastic
Material Type
Polyester
Width
2-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday