Carlisle Foodservice Sparta®Hi-Lo™ 10 in. Floor Scrub Brush

C40423

Color Finish

Starting at $11.99
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Base resins used to produce blocks and bristles are made of FDA approved materials
  • Crimped bristles wash easily and prevent gathering of mold and mildew
  • Handles sold separately
  • Provides maximum cleaning at 3 different angles
  • Split shape is efficient for cleaning flat surfaces, under counters, around equipment and along baseboards

SPECIFICATIONS

Collection
Sparta®Hi-Lo™
Color Finish
White
Height
3-1/2 in
Length
10 in
Material
Plastic
Material Type
Polypropylene
Width
4-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday