28 in. Pick Up Tool
Gripper™ 28 in. Pick Up Tool
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Grasps objects from high or low places; repositions items or handles hygiene-sensitive materials
- Perfect for supermarkets, health care facilities, stadiums, parks, streets and restroom maintenance
- Get out-of-reach objects and pick up litter easily with just a squeeze of your hand and without getting your hands soiled
- Length: 28 inch
- Material: Aluminum, Plastic (Handle)
Specifications
- Application:
- Home, Hospitals
- Collection:
- Gripper™
- Handle Material:
- Plastic
- Length:
- 28 in
- Material:
- Aluminum
- Package Quantity:
- Case of 12
- Weight:
- 11 lb