Carlisle Power Transmission Product

5VX 50 in. Premium Raw Edge V-Belt

Part #C5VX500  |  Manufacturer Part #5VX500

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Premium "X" construction for maximum belt life
  • Quality brands like Goodyear™
  • The V-belts listed here are the most popular series used in water and wastewater treatment plants
  • We list only the “X” series belts because they have proven to last the longest in 24/7 treatment plant service
  • Correctly designed industrial V-belt drives will provide many thousands of service hours
  • Short service life can usually be attributed to worn sheaves (grooves are cupped and rough), improper tension and/or misalignment

Specifications

Application: [Industrial, Water, Wastewater Treatment Plant]

Collection: 5VX

Length: 50 in

Product Type: V-Belt