Broom Holder System in Black (Case of 12)

You last purchased this on
 
Carlisle

Roll 'N Grip™ Broom Holder System in Black (Case of 12)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Carlisle

Roll 'N Grip™ Broom Holder System in Black (Case of 12)

  • Fast #
  • Part #C4073100
  • Item #7473066
  • Manufacturer Part #4073100
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Racks help prevent damage to bristles, handles, walls, and counters
  • Promotes fast drying of mops and wet broom bristles
  • Keeps brooms and brushes handy and secure between 3/4 in. and 1-1/8 in. diameter
  • Comes with a convenient hook that can be used to hang slotted handle tools and brushes
  • System is adjustable for a variety of brooms and brushes with a unique system of plastic roller grippers that self-adjust to different handle diameters
  • Requires Certification

Specifications

Collection:
Roll 'N Grip™
Color Finish Category:
Blacks
Color Finish Name:
Black
EPA Compliant:
No
EcoLogo Certified:
No
FSC Certified:
No
Green Seal Certified:
No
Material:
Plastic
Material Type:
ABS
Package Quantity:
Case of 12
Product Type:
Broom Holder System
Width:
18 in