16 in. Coffee Decanter Brush
Sparta® 16 in. Coffee Decanter Brush
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Cleans all coffee decanters, pots, urns, and dispensers
- Compact and easy to store
- Coffee Decanter Brush with Soft Polyester Bristles
- 6 per case
- Length: 16"
- Bristle Diameter: 6.5"
- BPA free
- Coffee Decanter Brush fits inside coffee decanters for quick and easy use
Specifications
- Collection:
- Sparta®
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Length:
- 16 in
- Material:
- Plastic
- Material Type:
- Polyester, Polypropylene
- Product Type:
- Coffee Brush