20 x 3 in. Polyester Utility Scrub Brush in White
Sparta® 20 x 3 in. Polyester Utility Scrub Brush in White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Polyester bristles
- 20 in
- Handles are ergonomically shaped, with smooth edges for superior comfort
- White
Specifications
- Collection:
- Sparta®
- Color Finish Name:
- White
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Handle Material:
- Plastic
- Length:
- 20 in
- Material:
- Plastic
- Material Type:
- Polyester
- Maximum Temperature:
- 125
- Package Quantity:
- Case of 12
- Product Type:
- Scrub Brush
- Weight:
- 0.75 lb
- Width:
- 3 in