24 in. Single Blade Floor Squeegee
Sparta® 24 in. Single Blade Floor Squeegee
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- For use with standard threaded handles for a secure fit - 40225 Sparta® Spectrum® Self-Locking Flex-Tip™ Handle
- Integral blade eliminates seams, and crevices inherent in conventional double foam blade
- All plastic construction will not rust or bend and helps preventhazard sparks when cleaning-up flammable fluids
- Handle Construction: Plastic
- Squeegee Construction: Foam Rubber
- Safe to use on delicate tile and marble floors and great for uneven surfaces
- Sanitary, solid one-piece construction minimizes contaminationareas helps prevent bacterial growth
Specifications
- Application:
- Surface
- Collection:
- Sparta®
- Color Finish Name:
- Yellow
- Length:
- 24 in
- Material:
- Rubber, Plastic
- Material Type:
- Polypropylene
- Package Quantity:
- Case of 6
- Product Type:
- Squeegee
- UL Listed:
- No