Carlisle
Sparta® 30 in. Oval Valve and Fitting Polyester Brush
Part #CAR4000302 | Item #7473205
Length:
30 inProduct Details
- Round or oval head Atlas brushes are versatile for cleaning a variety of commercial kitchen equipment
- Rounded heads and ends protect against scratching
- Cleans in all directions
- Bristles provide aggressive cleaning
- Handle material: plastic
- Bristle material: medium stiff polyester
- Bristle Diameter (Max): 5"
- Bristle diameter: 3-1/2"
- Brush length: 6"
- Overall length: 30"
Specifications
Brush Type: Fitting Brush
Collection: Sparta®
Color Finish: White
Length: 30 in
Material: Plastic
Material Type: Polyester
Package Quantity: Case of 6