Carlisle

Sparta® 60 in. Thread Fiberglass Handle in Blue

Part #C4022514  |  Manufacturer Part #4022514

Length:
60 in

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Self-locking flex-tip offers greater flexibility
  • Use with Sparta® Spectrum® push brooms, sweeps, squeegees and floor scrubs
  • Hanging cap on the top of the handle for easy storage
  • Handle diameter: 1"

Specifications

Collection: Sparta®

Color Finish: Blue

Diameter: 1 in

Handle Material: Fiberglass

Height: 1 in

Length: 60 in

Material: Fiberglass

Size: 60 in

Type: C4022514

Width: 1 in