60 in. Thread Fiberglass Handle in White

This product has been replaced by

Carlisle White 1 in. Handle
Carlisle 1 in. Handle in White
Manufacturer Part #40225EC02
You last purchased this on
 
Carlisle

Sparta® 60 in. Thread Fiberglass Handle in White

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Carlisle White 1 in. Handle
Carlisle 1 in. Handle in White
Manufacturer Part #40225EC02
Carlisle

Sparta® 60 in. Thread Fiberglass Handle in White

  • Fast #
  • Part #C4022502
  • Item #4940091
  • Manufacturer Part #4022502
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Use with Sparta® Spectrum® push brooms, sweeps, squeegees, and floor scrubs
  • Hanging cap on the top of the handle for easy storage
  • Self-locking flex-tip offers greater flexibility
  • Handle diameter: 1"
  • Requires Certification

Specifications

Collection:
Sparta®
Color Finish Category:
Whites
Color Finish Name:
White
Diameter:
1 in
Handle Length (in):
60 in
Handle Material:
Fiberglass
Length:
60 in
Material:
Fiberglass
Size:
60 in
Type:
C4022502