8 in. Utility Scrub Brush
Sparta® 8 in. Utility Scrub Brush
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Polypro block will not crack, chip or split
- Staple set secure bristles
- Medium stiff polyester bristles
- 1-5/8" trim
- Lightweight construction allows brush to float
Specifications
- Collection:
- Sparta®
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Length:
- 8 in
- Material:
- Plastic
- Material Type:
- Polyester
- Maximum Temperature:
- 125
- Package Quantity:
- Case of 12
- Product Type:
- Scrub Brush
- Width:
- 3 in