Carlisle

Sparta® Spectrum® 2-1/2 x 10 in. Nylon Flo-Thru Wall and Equipment Brush in White

Part #C4127802  |  Manufacturer Part #4127802

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: Sparta® Spectrum®

Color Finish: White

EPA Compliant: No

EcoLogo Certified: No

FSC Certified: No

Green Seal Certified: No

Length: 10 in

Material: Plastic

Material Type: Nylon

Package Quantity: Case of 12

Product Type: Brush

Width: 2-1/2 in