Carlisle

Sparta® Spectrum® 6 in. Polyester Hand Scrub Brush in Green

Part #C4002414  |  Item #7473008  |  Manufacturer Part #4002414

Length:

6 in
Packaging Info:
  • Quantity Per 
  • Each:  1

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Stiff Polyester bristles staple set into comfortable, easy grip handle styles
  • Reaches into tight crevices and corners
  • Iron handle shaped plastic block - won't crack or splinter
  • Bristle Fill: Polyester
  • Length: 6.00" (15.24cm)
  • Width: 2.5" (6.35cm)
  • Bristle trim: 1" (2.54cm)
  • Block color: White
  • Bristle color: Blue

Specifications

Collection: Sparta® Spectrum®

Color Finish: Green

EPA Compliant: No

EcoLogo Certified: No

FSC Certified: No

Green Seal Certified: No

Length: 6 in

Material: Plastic

Material Type: Polyester

Package Quantity: Case of 12

Product Type: Scrub Brush

Width: 2-1/2 in