Carlisle

Sparta® Spectrum® 8 in. Polyester Counter/Bench Brush in Yellow

Part #C4048014  |  Manufacturer Part #4048014

Length:

8 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Soft Polyester bristles set into 13" plastic block handle for easy washing and quick drying
  • Base resins used to produce blocks and bristles are made of FDA compliant and BPA-free materials
  • Bristle fill is polyester
  • Handle constructed of plastic
  • Brush length is 8" (20.32cm)
  • Overall length is 13" (33.02cm)
  • Bristle trim measures 2-1/2" (6.35cm)
  • Handle Color: White, Bristle Color: Blue

Specifications

Collection: Sparta® Spectrum®

Color Finish: Yellow

EPA Compliant: No

EcoLogo Certified: No

FSC Certified: No

Green Seal Certified: No

Length: 8 in

Material: Plastic

Material Type: Polyester

Package Quantity: Case of 12

Product Type: Brush