Carlisle

Sparta® Spectrum® 8 in. Polyester General Clean Up Brush in Blue

Part #C4054114  |  Manufacturer Part #4054114

Length:

8 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Pistol grip handles are ergonomically shaped, with smooth edges for superior comfort
  • Will not absorb oils or moisture
  • Multiple trim angles on bristles give you better surface contact for better cleaning
  • Base resins used to produce blocks and bristles are made of FDA approved and BPA-free materials
  • Handle construction: Polypropylene (PP)
  • Polyester bristle fill material
  • Length: 8" (20.32cm)
  • Width: 3" (7.62cm)
  • Bristle Trim: 1-63/100" (4.14cm)
  • Bristle color: Blue

Specifications

Collection: Sparta® Spectrum®

Color Finish: Blue

EPA Compliant: No

EcoLogo Certified: No

FSC Certified: No

Green Seal Certified: No

Length: 8 in

Material: Plastic

Material Type: [Polyester, Polypropylene]

Package Quantity: Case of 12

Product Type: Brush

Width: 3 in