Carlisle

Sparta® Spectrum® 24 in. One-piece Rubber Floor Squeegee in Blue

Part #HP13  |  Manufacturer Part #3656814

Color/Finish:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • All plastic construction will not rust or bend and helps preventhazard sparks when cleaning-up flammable fluids
  • For use with standard threaded handles for a secure fit - 40225 Sparta® Spectrum® Self-Locking Flex-Tip™ Handle
  • Integral blade eliminates seams, and crevices inherent in conventional double foam blade
  • Sanitary, solid one-piece construction minimizes contaminationareas helps prevent bacterial growth
  • Safe to use on delicate tile and marble floors and great for uneven surfaces
  • Handle Construction: Plastic
  • Squeegee Construction: Foam Rubber

Specifications

Collection: Sparta® Spectrum®

Color Finish: Blue

Color Finish Category: Blues

EPA Compliant: No

EcoLogo Certified: No

FSC Certified: No

Green Seal Certified: No

Length: 24 in

Material: Rubber

NSF Certified: No

Package Quantity: Case of 6

Product Type: Squeegee

UL Listed: No