Sparta® Spectrum® Quik-Release™ 60 x 7-1/2 in. Fiberglass and Plastic Mop in Green

Part #C4166409  |  Item #7472931

Color/Finish:
Green

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Flexible plastic head with hinged Quik-Release™ is compatible with a variety of sized mop heads and provides a secures it for maximum performance
  • Handle design doesn't require employees to touch a dirty mop heads
  • Releases mop head quickly with ease
  • Made in the USA

Specifications

Collection: Sparta® Spectrum® Quik-Release™

Color Finish: Green

Color Finish Category: Greens

Diameter: 1 in

EPA Compliant: No

EcoLogo Certified: No

FSC Certified: No

Green Seal Certified: No

Length: 60 in

Material: [Fiberglass, Plastic]

Package Quantity: Case of 12

Product Type: Mop

Temperature Range: -20 to 275 Deg F (-28.89 to 135 Deg C)

Width: 7-1/2 in